Beli union coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F (Kabel Listrik)atribut:
- Maximum Operating Temperature (°C): 60
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F 4 Cores (Kabel Listrik)atribut:
- Maximum Operating Temperature (°C): 60
- Number of Cores: 4
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- SHINAGAWA Oil Resistant Flexible Cabtire Cord (Kabel Fleksibel Anti Minyak)atribut:
- Rated (V): 300
- Total Length (m): 10
- Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 2 Ton
- Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 5 Ton
- RS PRO Female Banana Socket Solder TerminationDeskripsi:RS PRO Banana Connector - FemaleLooking to make your own test leads, then RS PRO has the perfect addition in the female banana connector. This socket connector is the ideal solution for making test leads to your specification. Upon inspection, the socket offers high-grade plastic insulation with a centre contact made from silver-plated brass with a solder termination method. It is suitable for panels up to 13.5 mm thickness and is designed to accommodate standard 4 mm insulated or non-insulated banana plugs.ApplicationsThere are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multi-meters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, audio leads and many other test and installation applications such asElectrical and Electronic servicingAutomotiveMaintenanceHow do you make a banana plug test lead?Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.atribut:
- Colour: Red
- Connector Size (mm): 4
- Contact Material: Brass
- Contact Plating: Silver Plated
- Current Rating (A): 10
- Gender: Female
- Insulation Material: Polypropylene
- Length (mm): 28.5
- Termination Method: Solder
- Type: Banana Plug
- Voltage Rating (V): 50
- Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 1 Ton
- Kuramo Electric DeviceNet Cable (Kabel Jaringan Industri)Deskripsi:FA network cable that complies with the DeviceNet specifications proposed by ODVAatribut:
- Size: 24AWGx1P (for communication); 22AWGx1P (for power supply)
- Compliance Standards: UL 13(CL2), CSA C22.2 NO.210(AWM)
- Cable Length (m): 100
- Sheath Material: Oil-resistant, heat-resistant, and flame-retardant vinyl mixture
- Insulator Material: Foamed polyethylene (for communications); Heat-resistant vinyl (for power supply)
- Sheath Color: Light gray
- Cable Type: For fixed parts, heat resistant, oil resistant, noise resistant, flame retardant
- Insulator Outer Diameter (mm): Approx. 1.94 (for communication); Approx. 1.55 (for power supply)
- Rated Temperature (°C): 75
- RoHS Directive (10 substances): Correspondence
- Sheath Outer Diameter (mm): 7
- KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Deskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
Daftar Harga union coupling Terbaru October 2026
| Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F (Kabel Listrik) | Rp2.099.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp2.099.900 |
| Fuji Electric Power Cable Vinyl Cabtire Round Cord VCT-F 4 Cores (Kabel Listrik) | Rp2.999.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| Elephant Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.699.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| KRISBOW Heavy Duty Chain Block (Katrol Rantai / Kerekan Rantai) | Rp1.399.900 |
| SHINAGAWA Oil Resistant Flexible Cabtire Cord (Kabel Fleksibel Anti Minyak) | Rp309.900 |
| Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai) | Rp2.399.900 |
| Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai) | Rp5.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/klP108281741-1.jpg)

/ldP108281769-1.jpg)
/66P103459222-2.jpg)
/r9P108182981-1.jpg)
/doP101002492-2.jpg)
/cxP103951465-6.jpg)
/adP105416373-1.jpg)
/P102265918-1.jpg)
/P102265932-1.jpg)

/P102265901-1.jpg)
/bnP111254419-2.jpg)
/4pP112293169-1.jpg)
/05P108183005-1.jpg)
/e4P103951508-5.jpg)
/73P104627255-1.jpg)
/3hP103459125-1.jpg)

/P101002493-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)